
PANDUIT 24 inch Wyr-Grid Cantilever Mounting Bracket, Black
Description
The Wyr-Grid® Cantilever Bracket is black powder coated and is used to support the 24" (609.6 mm) Wyr-Grid® Pathway along a wall. It is 6.9" (175.3 mm) high, 26.7" (678.2 mm) long, 2.2" (56.4 mm) wide, and 26.7" (678.2 mm) deep and has an integral retaining clip that secures the pathway to the bracket. Mounting hardware for attaching the cantilever bracket to a wall is not included. The cantilever bracket comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Bracket | Material | Steel |
Type | Overhead, Cantilever | Dimensions | 26.7 in L x 2.2 in W x 6.93 in H |
Color/Finish | Black/Powder Coated | For Use With | 24 in Wyr-Grid Pathways |
Includes | (1) Wry-Grid Cantilever Bracket, (1) Wry-Grid Bracket Clip, (1) 1/4-20 X 3/8 in Hex Head Cap Screw | Standards | RoHS Compliant |
Application | Within Data Centers, Connected Buildings and Industrial Automation Application, FiberRunner Pathways | UPC | 074983318872 |
Packages
1 - UNIT - 1 |