![panwgcmb1070bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274280218.jpg?preset=medium)
PANDUIT WGCMB1070BL 1070mm Wyr-Grid D Cabinet Direct Mounting Bracket, Black
Description
The direct mounting strut bracket in black is 1.6 (40.6 mm) high, 40.3 (1023.6 mm) long, and 1.6 (40.6 mm) wide. It is designed for use on a Net-Access N-Type or S-Type 42.1 (1070 mm) Cabinet that is not elevated. The strut bracket comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Bracket | Mounting | Direct |
Material | Steel | Type | Simplex, Overhead |
Dimensions | 40.3 in L x 1.6 in W x 1.6 in H | Color/Finish | Black/Powder Coated |
For Use With | Wyr-Grid Pathways | Includes | (1) Wyr-Grid Center Support Bracket, (2) FiberRunner/Wyr-Grid Quicklock Clip Assembly, (1) Top of Cabinet 1070 mm Depth Strut Assembly, (2) M10 x 1.5 x 30 Socket Head Cap Screw, (2) M10 Helical Spring Lockwasher |
Standards | RoHS Compliant | Application | Within Data Centers, Connected Buildings and Industrial Automation Application, FiberRunner Pathways |
UPC | 074983049684 |
Packages
1 - UNIT - 1 |