PANDUIT WGCMB1200BL 1200mm Wyr-Grid D Cabinet Direct Mounting Bracket, Black
Description
The direct mounting strut bracket in black is 1.6 (40.6 mm) high, 46.3 (1176.0 mm) long, and 1.6 (40.6 mm) wide. It is designed for use on a Net-Access N-Type or S-Type 47.2 (1200 mm) Cabinet that is not elevated. The strut bracket comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Strut Bracket | Material | Steel |
Type | Overhead | Dimensions | 46.3 in L x 1.6 in W x 1.6 in H |
Color/Finish | Black | For Use With | Net-Access N-Type or S-Type 1200 mm Cabinet |
Includes | (1) Center Support Bracket, (2) FiberRunner Quiklock Clip Assembly, (1) Top of Cabinet 1200 Depth Strut Assembly, (2) M10 x 1.5 x 30 Socket Head Cap Screw, (2) M10 Helical Spring Lockwasher | Standards | RoHS Compliant |
Application | (1) Within Data Centers, Connected Buildings and Industrial Automation Application (2) FiberRunner® Pathways | UPC | 074983987238 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |