PANDUIT WGCMK1070BL 1070mm Wyr-Grid D Cabinet Mounting Bracket, Black
Description
The elevated trapeze bracket in black is 16.8 (426.7 mm) high, 40.3 (1023.6 mm) long, 3.4 (86.4 mm) wide, and 40.3 (1023 mm) deep. It is designed for use on a Net-Access N-Type or S-Type 42.1 (1070 mm) Cabinet that is elevated. The bracket comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Bracket | Material | Steel |
Type | Overhead, Trapeze | Dimensions | 40.3 in L x 3.4 in W x 16-3/4 in H |
Color/Finish | Black/Powder Coated | For Use With | Net-Access™ N-Type or S-Type 1070 mm Elevated Cabinet |
Includes | (1) Wyr-Grid Center Support Bracket, (2) Wyr-Grid Upright Support Brackets, (2) FiberRunner/Wyr-Grid QuickLock Clip Assembly, (1) Top of Cabinet 1070 mm Depth Strut Assembly, (2) M10 x 1.5 x 30 Socket Head Cap Screw, (2) M10 Helical Spring | Standards | RoHS Compliant |
Application | Within Data Centers, Connected Buildings and Industrial Automation Application, FiberRunner Pathways | UPC | 074983989027 |
Packages
1 - UNIT - 1 |