
PANDUIT WGCMK1200BL 1200mm Wyr-Grid D Cabinet Mounting Bracket, Black
Description
The elevated trapeze bracket in black is 16.8 (426.7 mm) high, 46.3 (1176.1 mm) long, 3.4 (86.4 mm) wide, and 46.3 (1176.1 mm) deep. It is designed for use on a Net-Access N-Type or S-Type 47.2 (1200 mm) Cabinet that is elevated. The bracket comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Trapeze Bracket | Material | Steel |
Type | Overhead | Dimensions | 1175 mm L x 87 mm W x 425.5 mm H |
Color/Finish | Black | For Use With | Net-Access N-Type or S-Type 1200 mm Cabinet |
Includes | (1) Wyr-Grid Center Support Bracket, (2) Wyr-Grid Upright Support Brackets, (2) Wyr-Grid/FiberRunner Quiklock Clip Assembly, (1) Top of Cabinet 1200 Depth Strut Assembly, (2) M10 x 1.5 x 30 Socket Head Cap Screw, (2) M10 Helical Spring Lockwasher, (4) M5 Button Head Torx Screws | Standards | RoHS Compliant |
Application | (1) Within Data Centers, Connected Buildings and Industrial Automation Application (2) FiberRunner® Pathways | UPC | 074983989386 |
Packages
1 - UNIT - 1 |