×

Gescan.com and the mobile app will be unable to process orders and quotes from December 31st @ 9pm EST to January 2nd @ 5am EST due to year end maintenance. Sorry for any inconvenience.  

Abbotsford
wrm1585

WIREMOLD 1585 1500 Series Overfloor Raceway Combination Connector

Price $18.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:1585
Documents Documents

Description

Over floor raceway combination connector. For connecting 1/2 inch trade size conduit or armored cable to 1500 series raceway.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Connector Type Open, Combination
Length 3-1/4 in Diameter 1-21/32 x 1-5/8 in OD
Material Steel Color/Finish Gray
Voltage Rating 600 V For Use With 1500 Series Raceway
Standards cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC Application Commercial, Office
UPC 786776083002

Packages

1 - UNIT - 1 10 - UNIT - 10