Abbotsford
wrm1518

WIREMOLD 1518 1500 Series Overflow Raceway External Elbow, Steel

Price $17.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:1518
Documents Documents

Description

For external 90 degree corners.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Overfloor Raceway External Elbow Voltage Rating 600 V
Material Steel Type Raceway
Series 1500, 2600 Series Color Silver
Standards cULus Listed, UL Listed Application Commercial and Office Applications
UPC 786776082845

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok