WIREMOLD 2003 2000 Supporting Clip Fitting
Description
SUPPORTING CLIP, STEEL, PLATED, SIZE 2 INCH L, APPROVAL UL (CANADA AND US), USED ON 2000 SERIES PLUGMOLD MULTIOUTLET AND STEEL SURFACE RACEWAY, PLUGMOLD[R] BRAND
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Support Clip | Type | Exterior |
Material | Steel | Mounting Type | Screw-On |
Dimensions | 2 in L x 1-9/32 in W | For Use With | Multi-Outlet Power Plugmold 2000 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E15191, E41751, Meets Article 386 of NEC, Meets Section 12-3032 of CEC, Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776189704 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |