Abbotsford
wrm2003

WIREMOLD 2003 2000 Supporting Clip Fitting

Price $3.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:2003
Documents Documents

Description

SUPPORTING CLIP, STEEL, PLATED, SIZE 2 INCH L, APPROVAL UL (CANADA AND US), USED ON 2000 SERIES PLUGMOLD MULTIOUTLET AND STEEL SURFACE RACEWAY, PLUGMOLD[R] BRAND


Supports lengths of 2000 Series Raceway at any point desired. Mounts to surface with No. 6 flathead screw. This support clip has plated finish. V indicates Ivory finish.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Support Clip Type Exterior
Material Steel Mounting Type Screw-On
Dimensions 2 in L x 1-9/32 in W For Use With Multi-Outlet Power Plugmold 2000 Series Raceway
Standards cULus Listed, UL File Number E4376, E15191, E41751, Meets Article 386 of NEC, Meets Section 12-3032 of CEC, Meets Article 386 of NEC, Meets Section 12-600 of CEC Application Commercial, Office, Residential
UPC 786776189704

Packages

10 - UNIT - (10) 50 - UNIT - 50