WIREMOLD 2300BAC 2300 Series Raceway Base & Cover, Ivory
Description
Raceway base and cover. Low profile, two piece raceway with durable, textured PVC ivory or white finishes. Available in 5 ft length. Supplied with wide adhesive tape along its entire length.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Base and Cover | Voltage Rating | 600 V |
Number of Channels | 1 | Material | Plastic |
Type | Raceway | Series | 2300 |
Color | Ivory | Dimensions | 5 ft L x 2-1/4 in W x 11/16 in H |
Standards | UL-5A, cULus Listed, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776050219 |
Packages
50 - UNIT - (50) |