WIREMOLD 2310A 2300 Entrance End Fitting, Ivory
Description
Entrance end fitting. For connecting 2300 raceway with 1/2, 3/4 or 1 inch trade size conduit or armored cable. 1/2 and 3/4 trade size knockout on end, 1/2, 3/4 and 1 inch trade size knockout on bottom.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | End Fitting | Material | PVC |
Color | Ivory | Finish | Textured |
Type | Symmetric | Dimensions | 4-1/2 in L x 2-7/16 in W x 1-15/16 in H |
Mounting | Snap-On | For Use With | 400, 800, 2300 and 2300D Series Raceway |
Standards | cULus Listed File E90377 Guide RJYT | Application | Commercial, Office, Residential |
UPC | 786776051162 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |