WIREMOLD 2310A-WH 2300 Entrance End Fitting, White
Description
Entrance end fitting. For connecting 2300 raceway with 1/2, 3/4 or 1 inch trade size conduit or armored cable. 1/2 and 3/4 trade size knockout on end, 1/2, 3/4 and 1 inch trade size knockout on bottom.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Entrance End Fitting | Material | PVC |
Color | White | Type | Raceway |
Dimensions | 11/16 x 2-1/4 in OD x 4-1/2 in L | For Use With | 400, 800, 2300 and 2300D Series Raceway |
Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776523416 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |