Abbotsford
wrm2317wh

WIREMOLD 2-1/2 inch 2300 Series Non Metallic Internal Elbow Fitting, White

Price $4.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:2317-WH
Documents Documents

Description

Internal elbow fitting. For right angle turns around internal corners.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Internal Elbow Connection Size 11/16 x 2-1/4 in
Connection Type Snap-On Material PVC
Color White Type Raceway
Series/Model 2300 Dimensions 2-1/2 in L
For Use With 400, 800, 2300 and 2300D Series Raceway Standards cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC
Application Commercial, Office, Residential UPC 786776523454

Packages

1 - UNIT - 1 5 - UNIT - 5