WIREMOLD 2315 6 inch x 4-1/8 inch 2300 Series Tee Fitting, Ivory
Description
Tee fitting. For branching of raceway running at right angles.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tee | Connection Type | Snap-On |
Material | PVC | Color | Ivory |
Type | Non-Metallic | Dimensions | 11/16 in x 2-1/4 in OD x 6 in L x 4-1/8 in H |
For Use With | 400, 800, 2300 and 2300D Series Raceway | Standards | cULus Listed File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, Fittings File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for Upto 600 V, Meets Section 12-2600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776051988 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |