WIREMOLD 2318 2300 Series External Elbow Fitting, Ivory
Description
External elbow. Single channel capacity. For right angle turns around external corners.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Elbow | Connection Size | 11/16 x 2-1/4 in |
Material | PVC | Color | Ivory |
Type | 90°, External, Non-Metallic | Dimensions | 2-1/2 in L |
For Use With | 400, 800, 2300 and 2300D Series Raceway | Standards | cULus Listed File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, Fittings File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed, Meets Section 12-2600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776052329 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |