
WIREMOLD 2337A 400/800/2300/2300D Round Box Extension Fitting, Ivory
Description
Round box extension fitting. For hanging fixtures, smoke/fire alarms and other security devices with 3-1/2 or 4-1/16 inch mounting centers. 5-1/2 inch diameter with open base. Not for use with fans.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Extension Box | Type | Round, 1-Channel, Non-Metallic |
Width | 5-1/2 in | Depth | 1 in |
Material | PVC | Finish | Textured |
Color | Ivory | For Use With | 400, 800, 2300 and 2300D Series Raceway |
Standards | File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600 V, Meets Section 12-2600 of CEC Standard | Application | Commercial, Office, Residential |
UPC | 786776056471 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |