WIREMOLD 2336-WH 4-1/2 inch 400/800/2300/2300D Blank Cover Non Metallic, White
Description
Blank cover. Use with any non-metallic round device box to convert into a junction box.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank Cover | Material | Plastic |
Type | Round | Color/Finish | White |
Dimensions | 4-1/2 in dia | For Use With | 400, 800, 2300 and 2300D Series Non-Metallic Raceway |
Standards | cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC. | Application | Commercial, Office, Residential |
UPC | 786776523492 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |