Abbotsford
wrm2336wh

WIREMOLD 2336-WH 4-1/2 inch 400/800/2300/2300D Blank Cover Non Metallic, White

Price $11.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:2336-WH
Documents Documents

Description

Blank cover. Use with any non-metallic round device box to convert into a junction box.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Blank Cover Material Plastic
Type Round Color/Finish White
Dimensions 4-1/2 in dia For Use With 400, 800, 2300 and 2300D Series Non-Metallic Raceway
Standards cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC. Application Commercial, Office, Residential
UPC 786776523492

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok