Abbotsford
wrm260010

WIREMOLD 2600-10 1-Channel 10 ft x 9/32 inch Mounting Hole 2600 Series Overfloor Raceway Base and Cover, Metallic

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:WIREMOLD
Manufacturer #:2600-10
Documents Documents

Description

Over floor raceway base and cover. Cover and base made of galvanized steel. Base has 9/32 ft diameter mounting holes on centers of approximately 8 inch.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Base and Cover Voltage Rating 600 V
Number of Channels 1 Material Steel
Type Raceway Series 2600
Color Galvanized Dimensions 10 ft L x 56 mm W x 18 mm H
Standards cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC Application Commercial, Office
UPC 786776080230

Packages

50 - UNIT - (50)