WIREMOLD 2600-10 1-Channel 10 ft x 9/32 inch Mounting Hole 2600 Series Overfloor Raceway Base and Cover, Metallic
Description
Over floor raceway base and cover. Cover and base made of galvanized steel. Base has 9/32 ft diameter mounting holes on centers of approximately 8 inch.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Base and Cover | Voltage Rating | 600 V |
Number of Channels | 1 | Material | Steel |
Type | Raceway | Series | 2600 |
Color | Galvanized | Dimensions | 10 ft L x 56 mm W x 18 mm H |
Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office |
UPC | 786776080230 |
Packages
50 - UNIT - (50) |