
WIREMOLD 2611 2600 Series Overfloor Raceway 90 Degree Flat Elbow
Description
Over floor raceway 90° flat elbow. For right angle turns on the same surface.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Flat Elbow | Connection Size | 2-5/8 in |
Connection Type | Nail Strip | Material | Steel |
Color | Silver | Finish | Galvanized |
Type | 90° | Series/Model | 2600 |
Dimensions | 4 in L | For Use With | 2600 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office |
UPC | 786776084795 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |