WIREMOLD 2786 Uniduct 2700 Series Drop Ceiling Connector Fitting, Ivory
Description
DROP CEILING CONNECTOR; PVC; IVORY; SIZE 2 1/8 INCH L X 3/4 INCH W X 1 7/16 INCH H; USED ON UNIDUCT[R] 2700 SERIES ONE PIECE LATCHING SURFACE RACEWAY; UNIDUCT[R] BRAND
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Drop Ceiling Connector | Type | Raceway |
Length | 2-1/8 in | Material | Non-Metallic |
Color/Finish | Ivory | For Use With | Uniduct 2700 Series Raceways |
Standards | Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. | Application | Commercial, Office, Residential |
UPC | 786776039375 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |