WIREMOLD 2700WC Access 5000 Wire Clip
Description
Access™ 5000 series wire clip. Multiple channel capacity. Holds and secures wiring and cabling inside raceway. Mounts with adhesive backing.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Wire Clip | Size | 3/4 x 3/8 in |
Type | Non-Metallic | Series/Model | Access 5000 |
For Use With | Uniduct 2700, 2800, 2900 Series Raceway | Standards | Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. |
Application | Commercial, Office, Residential | UPC | 786776190052 |
Packages
5 - UNIT - (5) | 50 - UNIT - 50 |