WIREMOLD 2706 Uniduct 2700 Series Cover Clip Fitting, Ivory
Description
Uniduct® Cover clip fitting. Covers seam where two pieces of 2700 series raceway cover come together.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cover Clip | Type | Raceway |
Size | 3/4 x 3/8 in | Color | Ivory |
Dimensions | 1 in L | For Use With | Uniduct 2700, 2800, 2900 Series Raceway |
Standards | Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. | Application | Commercial, Office, Residential |
UPC | 786776190069 |
Packages
2 - UNIT - (2) | 20 - UNIT - 20 |