WIREMOLD 2710B Uniduct 2700 Series Blank End Fitting Fitting, Ivory
Description
Uniduct® Blank end fitting. Closes off open end of 2700 series raceway.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank End Fitting | Color | Ivory |
Type | 1-Piece, Non-Metallic | Dimensions | 1 in L |
For Use With | Uniduct 2700, 2800, 2900 Series Raceway | Standards | RoHS Compliant |
Application | Commercial, Office, Residential | UPC | 786776190090 |
Packages
2 - UNIT - (2) | 10 - UNIT - 10 |