WIREMOLD 2715 Uniduct 2700 Series Tee Fitting, Ivory
Description
TEE; PVC; IVORY; SIZE 2 3/16 INCH L X 3/4 INCH W; USED ON UNIDUCT[R] 2700 SERIES ONE PIECE LATCHING SURFACE RACEWAY; UNIDUCT[R] BRAND
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tee | Connection Size | 3/4 x 3/8 in |
Material | Non-Metallic | Color | Ivory |
Type | Single Channel | Series/Model | 2700 |
Dimensions | 2-3/16 in L x 11/16 in W | For Use With | Uniduct 2700, 2800 and 2900 Series Raceway |
Standards | RoHS Compliant | Application | For Commercial, Office and Residential |
UPC | 786776039344 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |