Abbotsford
wrm2717

WIREMOLD 2717 Uniduct 2700 Series Internal Elbow Fitting, Ivory

Price $3.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:2717
Documents Documents

Description

Uniduct® Internal elbow fitting. Makes right angle turns around internal corners.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Elbow Connection Size 3/4 x 3/8 in
Connection Type Snap-On Material Plastic
Color Ivory Type 90°, Internal, Non-Metallic, 1-Piece
Dimensions 1-1/4 in L For Use With Uniduct 2700, 2800, 2900 Series Raceway
Standards Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. Application Commercial, Office, Residential
UPC 786776039351

Packages

1 - UNIT - 1 10 - UNIT - 10