WIREMOLD 2718 Uniduct 2700 Series External Elbow Fitting, Ivory
Description
90 DEG EXTERNAL ELBOW; PVC; IVORY; SIZE 1 INCH L X 3/4 INCH W; USED ON UNIDUCT[R] 2700 SERIES ONE PIECE LATCHING SURFACE RACEWAY; UNIDUCT[R] BRAND
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Elbow | Connection Size | 3/4 x 3/8 in |
Connection Type | Snap-Close | Material | PVC |
Color | Ivory | Type | Non-Metallic, 1-Piece, External |
Dimensions | 1 in L | For Use With | Uniduct 2700, 2800, 2900 Series Raceway |
Standards | RoHS Compliant | Application | Commercial, Office, Residential |
UPC | 786776039368 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |