![wrm2886](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287958300.jpg?preset=medium)
WIREMOLD 2886 Uniduct 2800 Series Drop Ceiling Connector Fitting, Ivory
Description
Uniduct® 2800 series drop ceiling connector. Conceals cables dropped from ceiling into the raceway.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Drop Ceiling Connector | Type | Raceway |
Length | 2-3/8 in | Diameter | 1 x 1/2 in |
Color/Finish | Ivory | Standards | NAFTA, RoHS Compliant |
Application | For Commercial, Office, Residential | UPC | 786776039443 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |