WIREMOLD 2806-WH Uniduct 2800 Series Cover Clip Fitting, White
Description
Covers seam where two pieces of 2800 Series Raceway Cover come together.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cover Clip | Material | Plastic |
Type | Raceway | Color/Finish | White |
Dimensions | 1-1/2 in L x 1/2 in H | For Use With | Uniduct 2700, 2800, 2900 Series Non-Metallic Raceway |
Standards | Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. | Application | Commercial, Office, Residential |
UPC | 786776190168 |
Packages
2 - UNIT - (2) | 20 - UNIT - 20 |