WIREMOLD 2815-WH Uniduct 2800 Series Tee Fitting, White
Description
For branching of 2800 Series Raceway running at right angles.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tee | Connection Type | Snap-On |
Material | Plastic | Color | White |
Finish | Coated | Type | Raceway |
Dimensions | 1 x 1/2 in OD x 2-7/8 in L x 73 mm W | For Use With | Uniduct 2700, 2800, 2900 Series Raceway |
Standards | UL Listed | Application | Commercial, Office, Residential |
UPC | 786776522204 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |