WIREMOLD 2818-WH Uniduct 2800 Series External Elbow Fitting, White
Description
2800 Series External Elbow. Makes right angle turns around external corners.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | External Elbow | Connection Size | 1 x 1/2 in |
Connection Type | Snap-On | Material | PVC |
Color | White | Type | Raceway |
Series/Model | 2800 | Dimensions | 1-1/8 in L |
For Use With | Uniduct 2700, 2800, 2900 Series Raceway | Standards | UL Listed |
Application | Commercial, Office, Residential | UPC | 786776522365 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |