WIREMOLD 2906 Uniduct 2900 Series Cover Clip Fitting, Ivory
Description
Uniduct® Cover clip fitting. Covers seam where two pieces of 2900 series raceway cover come together.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cover Clip | Type | Non-Metallic |
Size | 3/4 x 1-1/2 in | Color | Ivory |
Dimensions | 2 in L | For Use With | Uniduct 2700, 2800, 2900 Series Raceway |
Standards | RoHS Compliant | Application | Commercial, Office, Residential |
UPC | 786776190212 |
Packages
2 - UNIT - (2) | 10 - UNIT - 10 |