Abbotsford
wrm2906wh

WIREMOLD 2906-WH Uniduct 2900 Series Cover Clip Fitting Non Metallic, White

Price $3.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:2906-WH
Documents Documents

Description

Uniduct® Cover clip fitting. Covers seam where two pieces of 2900 series raceway cover come together.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Cover Clip Type Exterior
Size 3/4 x 1-1/2 in Material Plastic
Color White Dimensions 2 in L
For Use With Uniduct 2700, 2800, 2900 Series Raceway Standards UL Listed
Application Commercial, Office, Residential UPC 786776190236

Packages

2 - UNIT - (2) 10 - UNIT - 10