![wrm2917wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287958326.jpg?preset=medium)
WIREMOLD 2917-WH Uniduct 2900 Series Internal Elbow Fitting, White
Description
Uniduct® Internal elbow fitting. Makes right angle turns around internal corners.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Elbow | Connection Size | 3/4 x 1-1/2 in |
Material | PVC | Color | White |
Type | Internal | Series/Model | 2900 |
Dimensions | 2-1/4 in L | For Use With | Uniduct 2700, 2800, 2900 Series Raceway |
Standards | RoHS Compliant | Application | Commercial, Office, Residential |
UPC | 786776522808 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |