![wrm2915](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287958322.jpg?preset=medium)
WIREMOLD 2915 Uniduct 2900 Series Tee Fitting, Ivory
Description
TEE; PVC; IVORY; SIZE 3 7/8 INCH L X 1 1/2 INCH W; USED ON UNIDUCT[R] 2900 SERIES ONE PIECE LATCHING SURFACE RACEWAY; UNIDUCT[R] BRAND
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tee | Connection Size | 3/4 x 1-1/2 in |
Material | Non-Metallic | Color | Ivory |
Type | Single Channel | Series/Model | 2900 |
Dimensions | 3-7/8 in L | For Use With | Uniduct 2700, 2800 and 2900 Series Raceway |
Standards | RoHS Compliant | Application | Commercial, Office, Residential |
UPC | 786776039498 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |