WIREMOLD 2917 Uniduct 2900 Series Internal Elbow Fitting, Ivory
Description
Uniduct® Internal elbow fitting. Makes right angle turns around internal corners.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Elbow | Connection Size | 3/4 x 1-1/2 in |
Connection Type | Snap-Close | Material | PVC |
Color | Ivory | Type | 90°, Internal, Non-Metallic, 1-Piece |
Dimensions | 2-1/4 in L | For Use With | Uniduct 2700, 2800, 2900 Series Raceway |
Standards | RoHS Compliant | Application | Commercial, Office, Residential |
UPC | 786776039504 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |