WIREMOLD 2918 Uniduct 2900 Series External Elbow Fitting, Ivory
Description
Uniduct® External elbow fitting. Makes right angle turns around external corners.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Elbow | Connection Size | 3/4 x 1-1/2 in |
Material | PVC | Color | Ivory |
Type | External, 90° | Series/Model | 2900 |
Dimensions | 1-7/8 in L | For Use With | Uniduct 2700, 2800 and 2900 Series Raceway |
Standards | RoHS Compliant | Application | For Commercial, Office and Residential |
UPC | 786776039511 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |