![wrm2918wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287958329.jpg?preset=medium)
WIREMOLD 2918-WH Uniduct 2900 Series External Elbow Fitting, White
Description
90 DEG EXTERNAL ELBOW; PVC; WHITE; SIZE 1 7/8 INCH L X 1 1/2 INCH W; USED ON UNIDUCT[R] 2900 SERIES ONE PIECE LATCHING SURFACE RACEWAY; UNIDUCT[R] BRAND
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | External Elbow | Connection Size | 3/4 x 1-1/2 in |
Connection Type | Snap-On | Material | Plastic |
Color | White | Type | Raceway |
Series/Model | 2900 | Dimensions | 1-7/8 in L |
For Use With | Uniduct 2700, 2800, 2900 Series Raceway | Standards | UL Listed |
Application | Commercial, Office, Residential | UPC | 786776522884 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |