
WIREMOLD 4001DA 4000 Divider Clip Fitting
Description
Divider clip fitting. Required for holding G4000D divider in place. Use one every 2-1/2 ft.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Divider Clip | Type | Exterior |
Size | 1 x 1-1/2 in | Material | Steel |
Color | Ivory/Gray | Dimensions | 4-1/2 in L |
For Use With | 4000 Series Raceway | Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776571400 |
Packages
5 - UNIT - (5) | 50 - UNIT - 50 |