![wrm400wc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285397905.jpg?preset=medium)
WIREMOLD 400WC 400 Wire Clip Fitting, Ivory
Description
Wire clip fitting. For holding conductors in place.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Wire Clip | Color/Finish | Ivory |
Type | Non-Metallic | Dimensions | 1/2 in L |
For Use With | 400, 800, 2300 and 2300D Series Raceway | Standards | cULus Listed File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, Fittings File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for Upto 600 V, Meets Section 12-2600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776190281 |
Packages
5 - UNIT - (5) | 50 - UNIT - 50 |