WIREMOLD 415 400 Series Tee Fitting, Ivory
Description
Tee fitting. For branching of raceway running at right angles.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tee | Connection Size | 7/16 x 7/8 in |
Color | Ivory | Type | Non-Metallic |
Dimensions | 3-3/16 in L | For Use With | 400, 800, 2300 and 2300D Series Raceway |
Standards | cULus Listed, File E90378 Guide RJTX, UL-5A, File E90377 Guide RJYT, Meets Article 388 of NEC. UL Listed for up to 600 V, Meets Section 12-2600 of CEC | Application | For Commercial, Office and Residential |
UPC | 786776051933 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |