WIREMOLD 417-WH 1-1/2 inch 90 degree 400 Series Internal Elbow Fitting Non Metallic, White
Description
Internal elbow fitting. For right angle turns around internal corners.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Internal Elbow | Connection Size | 7/16 x 7/8 in |
Connection Type | Snap-On | Material | PVC |
Color | White | Finish | Coated |
Type | Raceway | Series/Model | 400 |
Dimensions | 1-1/2 in L | For Use With | 400, 800, 2300 and 2300D Series Raceway |
Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776523256 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |