WIREMOLD 410B 400 Series Blank End Fitting, White
Description
Blank end fitting. For closing open end of 400BAC series raceway.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank End Fitting | Material | Plastic |
Color | Ivory | Finish | Textured |
Type | Left/Right | Dimensions | 13/16 in L x 1/2 in W x 3/8 in H |
Mounting | Wall/Floor | For Use With | 400, 800, 2300 and 2300D Series Raceway |
Standards | cULus Listed File E90377 Guide RJYT | Application | Commercial, Office, Residential |
UPC | 786776190311 |
Packages
5 - UNIT - (5) | 20 - UNIT - 20 |