![wrm5000b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287958336.jpg?preset=medium)
WIREMOLD 5000B 8 ft Access 5000 Raceway Base, White
Description
Access™ 5000 series raceway base. Base has an integral divider forming two channels for power and low-voltage separation. Multiple channel capacity. Packed 80 ft per carton.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Single Compartment Base | Voltage Rating | 600 V |
Type | Raceway | Series | 5000 Series |
Color | Ivory | Standards | cULus Listed, UL Listed |
Application | Commercial, Office and Residential Applications | UPC | 786776050028 |
Packages
80 - UNIT - (80) |