WIREMOLD 5000CWH Access 5000 Raceway Cover, White
Description
Access™ 5000 series raceway cover. Cover in white finish. Multiple channel capacity.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Cover | Voltage Rating | 600 V |
Material | Nonmetallic | Type | Raceway |
Series | 5000 Series | Standards | cULus Listed, UL Listed |
Application | Commercial, Office and Residential Applications | UPC | 786776050042 |
Packages
80 - UNIT - (80) |