![wrm5000twh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287958339.jpg?preset=medium)
WIREMOLD 5000TWH Access 5000 Quarter-Round Trim Fitting, White
Description
Access™ 5000 series quarter-round trim cover. Trim Cover in white finish. Multiple channel capacity.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Quarter-Round Trim Fitting | Voltage Rating | 600 V |
Material | Nonmetallic | Type | Raceway |
Series | 5000 Series | Standards | cULus Listed, UL Listed |
Application | Commercial, Office and Residential Applications | UPC | 786776050066 |
Packages
80 - UNIT - (80) |