Abbotsford
wrm5007c

WIREMOLD 5007C Access 5000 Electrical Device Bracket Fitting, Ivory

Price $6.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:5007C

Description

Access™ 5000 series electrical device bracket. Multiple channel capacity. For mounting standard devices. Snaps into top section of base wherever an outlet is needed.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Electrical Device Bracket Fitting Voltage Rating 600 V
Type Raceway Series 5000 Series
Standards cULus Listed, UL Listed Application Commercial, Office and Residential Applications
UPC 786776050127

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok