WIREMOLD 5007C-1AWH Access® 5000 Series Raceway External Device Cover Plate
Description
Access™ 5000 series external device cover plate. Multiple channel capacity. For mounting one standard device and up to two voice/data connectors.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cover Plate | Type | Raceway |
Length | 5-3/16 in | Material | Nonmetallic |
Depth | 0.562 in | Color | White |
For Use With | Access™ 5000 Series Raceway | Standards | cULus Listed in File Number E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, UL Listed in File Number E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600 V, Meets Section 12-1600 of CEC |
Application | For Commercial, Office, Residential | UPC | 786776518795 |
Packages
5 - UNIT - (5) |