![wrm5006wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287958340.jpg?preset=medium)
WIREMOLD 5006WH Access 5000 Cover Clip Fitting, White
Description
Access™ 5000 series cover clip. Covers seam between butted cover sections. Multiple channel capacity. For covering joint where two pieces of Access 5000 series raceway cover come together.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cover Clip | Material | Nonmetallic |
Type | Non-Metallic | Series/Model | 5000 |
Color/Finish | White | Dimensions | 5-13/32 in L x 3/4 in H |
Standards | cULus Listed in File Number E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, UL Listed in File Number E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600 V, Meets Section 12-1600 of CEC, RoHS Compliant | Application | For Covering Joint where Two-Pieces of Access 5000 Series Raceway Cover Come Together |
UPC | 786776050097 |
Packages
10 - UNIT - (10) |